15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Elbow, 45 Deg, 2 1/2 In, Threaded, 316 SS

VALUE BRAND| Zoro #: G1285033| Mfr #: 2TV80

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285033 Mfr #: 2TV80
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Max. Pressure: 300 psi
Max. Steam Pressure: 150 psiBasic Fitting Material: Metal
Basic Fitting Shape: ElbowFittings Sub-Category: Elbows
Pipe Fitting Material: 316 Stainless SteelItem: Elbow, 45 Degrees
Fitting Connection Type: FNPTPipe Size (Fittings): 2-1/2"
Specific Fitting Shape: 45 Degrees ElbowCountry of Origin (subject to change): China

Product Description

Elbow, 45 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Product Reviews