PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2" Socket Weld 45 Degree Elbow

VALUE BRAND| Zoro #: G0684862| Mfr #: 1MNP3

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0684862 Mfr #: 1MNP3
Pipe Fitting Material: Black Forged SteelBasic Fitting Shape: Elbow
Basic Fitting Material: MetalStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees FPipe Size (Fittings): 2"
Specific Fitting Shape: 45 Degrees ElbowItem: Elbow, 45 Degrees
Fitting Connection Type: Socket WeldCountry of Origin (subject to change): Taiwan

Product Description

The reliable elbow, 45 degrees from Value Brand can be used for water and gas lines. This Socket Weld elbow, 45 degrees has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 2".

Product Reviews