3" FNPT Black Malleable Iron 45 Degree Elbow

VALUE BRAND| Zoro #: G2463203| Mfr #: 2WU25

$18.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Temp. Range: -20 Degrees to 366 Degrees F
Item: Elbow, 45 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2463203 Mfr #: 2WU25
Fitting Schedule/Class: Class 150Temp. Range: -20 Degrees to 366 Degrees F
Item: Elbow, 45 DegreesSpecific Fitting Shape: 45 Degree Elbow
Saturated Steam Pressure: 150 PSIPipe Fitting Material: Malleable Iron
Fitting Connection Type: FNPTPipe Size (Fittings): 3"
Basic Fitting Material: MetalStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure: 300 psi@150 Degrees FBasic Fitting Shape: Elbow
Country of Origin (subject to change): China

Description

Elbow, 45 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews