20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/8" FNPT Black Forged Steel 45 Degree Elbow

VALUE BRAND| Zoro #: G1125537| Mfr #: 1MMW5

$6.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1125537 Mfr #: 1MMW5
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Pipe Fitting Material: Black Forged Steel
Max. Pressure: 3000 psi@72 Degrees FFitting Connection Type: FNPT
Pipe Size (Fittings): 3/8"Specific Fitting Shape: 45 Degrees Elbow
Item: Elbow, 45 DegreesCountry of Origin (subject to change): Taiwan

Product Description

Elbow, 45 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F