1-1/4" FNPT Brass 45 Degree Elbow

VALUE BRAND| Zoro #: G2131017| Mfr #: 82107-20

$92.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131017 Mfr #: 82107-20
Basic Fitting Material: MetalMax. Pressure: 400 psi
Fitting Connection Type: FNPTTemp. Range: 0 Degrees to 400 Degrees F
Fitting Schedule/Class: Class 250Standards: ASME B.16.15, B1.20.1
Pipe Fitting Material: BrassItem: Elbow, 45 Degrees
Outside Dia.: 1-5/8"Fitting Length: 2-37/64"
Pipe Size (Fittings): 1-1/4"Basic Fitting Shape: Elbow
Specific Fitting Shape: 45 Degrees ElbowCountry of Origin (subject to change): United States

Product Description

Elbow, 45 Degrees , Pipe Size 1 1/4 In, 2 37/64 In Length, Connection FNPT, Material of Construction Brass, Outside Dia. 1 5/8 In, Pressure 400 PSI At 72 Degrees F, 250 PSI At 400 Degrees F For Steam PSI, Temp. Range 0 To 400 Degrees F, Standards ASME B.16.15, B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews