LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/4" FNPT Chrome Plated Brass 45 Degree Elbow

VALUE BRAND| Zoro #: G0956374| Mfr #: 81107-12

$29.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 125 psi
Pipe Fitting Material: Chrome Plated Brass
Fitting Schedule/Class: Class 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956374 Mfr #: 81107-12
Max. Pressure: 125 psiPipe Fitting Material: Chrome Plated Brass
Fitting Schedule/Class: Class 125Temp. Range: 65 Degrees to 250 Degrees F
Pipe Size (Fittings): 3/4"Specific Fitting Shape: 45 Degrees Elbow
Standards: ANSI B 16.24, ANSI B 16.15Fitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Elbow, 45 DegreesCountry of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Size 3/4 In, Connection FNPT, Material of Construction Chrome Plated Brass, Thread Size 3/4-14, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews