Elbow, 45 Deg, Galv Malleable Iron, 3/4 In

VALUE BRAND| Zoro #: G0273454| Mfr #: 1LBH9

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Specific Fitting Shape: 45 Degrees Elbow
Item: Elbow, 45 Degrees
Basic Fitting Shape: Elbow

Technical Specifications

Zoro #: G0273454 Mfr #: 1LBH9
Specific Fitting Shape: 45 Degrees ElbowItem: Elbow, 45 Degrees
Basic Fitting Shape: ElbowPipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Material: MetalStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Size (Fittings): 3/4"Fitting Connection Type: FNPT
Saturated Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Max. Pressure: 2000 psi @ 150 Degrees F WOGCountry of Origin (subject to change): China

Product Description

Elbow, 45 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews