2" Socket Weld SS 45 Degree Elbow

VALUE BRAND| Zoro #: G0409884| Mfr #: 2TY49

$33.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Item: Elbow, 45 Degrees
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409884 Mfr #: 2TY49
Pipe Size (Fittings): 2"Item: Elbow, 45 Degrees
Fitting Connection Type: Socket WeldSpecific Fitting Shape: 45 Degrees Elbow
Fittings Sub-Category: ElbowsPipe Fitting Material: 316 Stainless Steel
Standards: Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature RatingsBasic Fitting Shape: Elbow
Basic Fitting Material: MetalCountry of Origin (subject to change): China

Description

Elbow, 45 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type Socket Weld, Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings

Reviews