BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/2" CTS Hub CPVC 90 Degree Elbow Sched SDR-11

VALUE BRAND| Zoro #: G2432762| Mfr #: 2GKD4

$4.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D2846
Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432762 Mfr #: 2GKD4
Standards: ASTM D2846Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowFitting Schedule/Class: Schedule SDR-11
Pipe Size (Fittings): 1-1/2"Max. Temp.: 180 Degrees F
Max. Pressure: 100 psiColor: Light Yellow
Fitting Connection Type: CTS HubPipe Fitting Material: CPVC
Basic Fitting Material: PlasticCountry of Origin (subject to change): Taiwan

Description

Elbow, 90 Degrees , CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1-1/2 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews