1" CTS Hub CPVC 90 Degree Elbow Sched SDR-11

VALUE BRAND| Zoro #: G0653012| Mfr #: 2GKD2

$1.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule SDR-11
Pipe Size (Fittings): 1"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653012 Mfr #: 2GKD2
Fitting Schedule/Class: Schedule SDR-11Pipe Size (Fittings): 1"
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 100 psi
Fitting Connection Type: CTS HubStandards: ASTM D2846
Max. Temp.: 180 Degrees FPipe Fitting Material: CPVC
Item: Elbow,90 Degrees CTSColor: Light Yellow
Country of Origin (subject to change): Taiwan

Description

Elbow,90 Degrees CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews