KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" CTS Hub CPVC 90 Degree Elbow Sched SDR-11

VALUE BRAND| Zoro #: G2094897| Mfr #: 2GKC9

$0.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Standards: ASTM D2846, NSF-61
Fitting Connection Type: CTS Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094897 Mfr #: 2GKC9
Pipe Size (Fittings): 1/2"Standards: ASTM D2846, NSF-61
Fitting Connection Type: CTS HubColor: Light Yellow
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 100 psi
Pipe Fitting Material: CPVCMax. Temp.: 180 Degrees F
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Item: Elbow,90 Degrees CTSFitting Schedule/Class: Schedule SDR-11
Country of Origin (subject to change): Taiwan, Province of China

Description

Elbow,90 Degrees CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1/2 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, NSF-61, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews