JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2" CTS Hub CPVC 90 Degree Elbow Sched SDR-11

VALUE BRAND| Zoro #: G1222173| Mfr #: 2GKD5

$10.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222173 Mfr #: 2GKD5
Color: Light YellowMax. Pressure: 100 psi
Fitting Schedule/Class: Schedule SDR-11Basic Fitting Material: Plastic
Fitting Connection Type: CTS HubBasic Fitting Shape: Elbow
Max. Temp.: 180 Degrees FSpecific Fitting Shape: 90 Degrees Elbow
Pipe Fitting Material: CPVCPipe Size (Fittings): 2"
Standards: ASTM D2846Item: Elbow, 90 Degrees , CTS
Country of Origin (subject to change): Taiwan

Product Description

This elbow, 90 degrees , cts from Value Brand can help the pressure and flow in your pipelines stay at the level you need. This elbow, 90 degrees , cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The elbow, 90 degrees , cts has a maximum pressure of 100 psi. It fits a pipe size of 2". It comes in light yellow. Standards include: ASTM D2846.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews