PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4" CTS Hub CPVC 90 Degree Elbow Sched SDR-11

VALUE BRAND| Zoro #: G2060353| Mfr #: 2GKD1

$0.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060353 Mfr #: 2GKD1
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Fitting Connection Type: CTS HubColor: Light Yellow
Max. Pressure: 100 psiFitting Schedule/Class: Schedule SDR-11
Specific Fitting Shape: 90 Degrees ElbowMax. Temp.: 180 Degrees F
Pipe Fitting Material: CPVCStandards: ASTM D2846, NSF-61
Item: Elbow, 90 Degrees CTSPipe Size (Fittings): 3/4"
Country of Origin (subject to change): Taiwan

Product Description

This elbow, 90 degrees cts from Value Brand is designed to withstand the pressure in your pipelines. This elbow, 90 degrees cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The elbow, 90 degrees cts has a maximum pressure of 100 psi. It fits a pipe size of 3/4". It comes in light yellow. Standards include: ASTM D2846, NSF-61.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews