KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Socket Weld SS 90 Degree Elbow

VALUE BRAND| Zoro #: G2351641| Mfr #: 2TY40

$22.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Item: Elbow, 90 Degrees
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351641 Mfr #: 2TY40
Pipe Size (Fittings): 1-1/2"Item: Elbow, 90 Degrees
Fitting Connection Type: Socket WeldSpecific Fitting Shape: 90 Degrees Elbow
Fittings Sub-Category: ElbowsPipe Fitting Material: 316 Stainless Steel
Standards: Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature RatingsBasic Fitting Shape: Elbow
Basic Fitting Material: MetalCountry of Origin (subject to change): China

Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Socket Weld, Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings

Reviews