Elbow, 90 Deg, 1 1/2 Or 1 1/4 In, Poly

VALUE BRAND| Zoro #: G2174331| Mfr #: 1PPA1

$2.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174331 Mfr #: 1PPA1
Includes: WashersConnection: Slip
Color/Finish: White/PlasticType: 90 Degree, Lavatory/Kitchen
Pipe Dia. (In.): 1-1/2 or 1-1/4Material of Construction: polypropylene
Length (In.): 3Item: Elbow
Country of Origin (subject to change): China

Product Description

Elbow, 90 Degree, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In, Slip Connection, Includes Washers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.