JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-1/4" FNPT Black Malleable Iron 90 Degree Elbow

VALUE BRAND| Zoro #: G1649611| Mfr #: 5P439

$2.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649611 Mfr #: 5P439
Basic Fitting Shape: ElbowPipe Fitting Material: Malleable Iron
Basic Fitting Material: MetalFitting Connection Type: FNPT
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 150
Pipe Size (Fittings): 1-1/4"Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 300 psi@150 Degrees FSaturated Steam Pressure: 150 PSI
Temp. Range: -20 Degrees to 366 Degrees FItem: Elbow, 90 Degrees
Country of Origin (subject to change): China

Product Description

Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Product Reviews