STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1-1/4" Socket Weld SS 90 Degree Elbow

VALUE BRAND| Zoro #: G2210065| Mfr #: 2TY39

$14.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 1-1/4"
Pipe Fitting Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210065 Mfr #: 2TY39
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/4"
Pipe Fitting Material: 316 Stainless SteelFitting Connection Type: Socket Weld
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees ElbowFittings Sub-Category: Elbows
Standards: Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature RatingsCountry of Origin (subject to change): China

Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type Socket Weld, Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings

Reviews