KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT SS 90 Degree Elbow

VALUE BRAND| Zoro #: G1910587| Mfr #: 2TV73

$16.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910587 Mfr #: 2TV73
Pipe Size (Fittings): 1-1/4"Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Elbow
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Elbow, 90 DegreesFittings Sub-Category: Elbows
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Country of Origin (subject to change): China

Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews