1" FNPT SS 90 Degree Elbow

VALUE BRAND| Zoro #: G1833501| Mfr #: 6JK43

$11.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Elbow, 90 Degrees
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150
Max. Pressure: 300 psi

Technical Specifications

Zoro #: G1833501 Mfr #: 6JK43
Max. Steam Pressure: 150 psiBasic Fitting Material: Metal
Basic Fitting Shape: ElbowPipe Fitting Material: 316 Stainless Steel
Fittings Sub-Category: ElbowsStandards: Meets ANSI Standards B1.20.1 Standards, Class 150
Max. Pressure: 300 psiItem: Elbow, 90 Degrees
Fitting Connection Type: FNPTPipe Size (Fittings): 1"
Specific Fitting Shape: 90 Degrees ElbowCountry of Origin (subject to change): China

Product Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Product Reviews