PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/2" FNPT Black Malleable Iron 90 Degree Elbow

VALUE BRAND| Zoro #: G2186676| Mfr #: 1LBU3

$6.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186676 Mfr #: 1LBU3
Basic Fitting Material: MetalPipe Fitting Material: Malleable Iron
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedBasic Fitting Shape: Elbow
Fitting Connection Type: FNPTFitting Schedule/Class: Class 300
Pipe Size (Fittings): 1/2"Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 2000 psi@150 Degrees FSaturated Steam Pressure: 300 psi
Temp. Range: -20 Degrees to 550 Degrees FItem: Elbow, 90 Degrees
Country of Origin (subject to change): China

Product Description

Whether you are connecting a water line or gas line, this elbow, 90 degrees from Value Brand will fit right in. This elbow, 90 degrees black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 2000 psi@150 Degrees F. It fits a pipe size of 1/2".

Product Reviews