1/2" Socket Weld 90 Degree Elbow

VALUE BRAND| Zoro #: G0793563| Mfr #: 1MNL4

$6.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 1/2"
Pipe Fitting Material: Black Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793563 Mfr #: 1MNL4
Basic Fitting Material: MetalPipe Size (Fittings): 1/2"
Pipe Fitting Material: Black Forged SteelFitting Connection Type: Socket Weld
Basic Fitting Shape: ElbowMax. Pressure: 3000 psi@72 Degrees F
Item: Elbow, 90 DegreesSpecific Fitting Shape: 90 Degree Elbow
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Country of Origin (subject to change): Taiwan

Description

Elbow, 90 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews