Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" FNPT SS 90 Degree Elbow

VALUE BRAND| Zoro #: G0508374| Mfr #: 6JM01

$2.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi
Max. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508374 Mfr #: 6JM01
Max. Steam Pressure: 150 psiMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelFittings Sub-Category: Elbows
Pipe Size (Fittings): 1/4"Specific Fitting Shape: 90 Degrees Elbow
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Fitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Item: Elbow, 90 DegreesCountry of Origin (subject to change): China

Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews