20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/8" FNPT Black Malleable Iron 90 Degree Elbow

VALUE BRAND| Zoro #: G1961942| Mfr #: 6P932

$1.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961942 Mfr #: 6P932
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Pipe Fitting Material: Malleable IronStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: FNPTMax. Pressure: 300 psi@150 Degrees F
Saturated Steam Pressure: 150 PSITemp. Range: -20 Degrees to 366 Degrees F
Item: Elbow, 90 DegreesFitting Schedule/Class: Class 150
Pipe Size (Fittings): 1/8"Specific Fitting Shape: 90 Degrees Elbow
Country of Origin (subject to change): China

Product Description

Gas and water lines will stay strong when you use this elbow, 90 degrees from Value Brand. This elbow, 90 degrees black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 1/8".