1/8" FNPT Black Forged Steel 90 Degree Elbow

VALUE BRAND| Zoro #: G0493683| Mfr #: 1MMU1

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Elbow, 90 Degrees
Specific Fitting Shape: 90 Degree Elbow
Pipe Fitting Material: Black Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493683 Mfr #: 1MMU1
Item: Elbow, 90 DegreesSpecific Fitting Shape: 90 Degree Elbow
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Pipe Size (Fittings): 1/8"Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees FBasic Fitting Material: Metal
Basic Fitting Shape: ElbowCountry of Origin (subject to change): Taiwan

Description

Elbow, 90 Degrees , Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews