Elbow, 90 Deg, 2 1/2 In, Socket Weld

VALUE BRAND| Zoro #: G0564191| Mfr #: 2TY42

$58.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0564191 Mfr #: 2TY42
Standards: Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature RatingsPipe Size (Fittings): 2-1/2"
Fitting Connection Type: Socket WeldBasic Fitting Material: Metal
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Fittings Sub-Category: ElbowsSpecific Fitting Shape: 90 Degrees Elbow
Pipe Fitting Material: 316 Stainless SteelCountry of Origin (subject to change): China

Product Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type Socket Weld, Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings

Product Reviews

Save 15%. Sign up for Z-mail.