4" FNPT Black Malleable Iron 90 Degree Elbow

VALUE BRAND| Zoro #: G2092413| Mfr #: 2WJ99

$26.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092413 Mfr #: 2WJ99
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Pipe Fitting Material: Malleable IronFitting Schedule/Class: Class 150
Pipe Size (Fittings): 4"Specific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 300 psi@150 Degrees FSaturated Steam Pressure: 150 PSI
Temp. Range: -20 Degrees to 366 Degrees FItem: Elbow, 90 Degrees
Country of Origin (subject to change): China

Product Description

Create strong connections in your pipelines with this elbow, 90 degrees from Value Brand. This elbow, 90 degrees black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 4".

Product Reviews