3/4" FNPT Chrome Plated Brass 90 Degree Elbow

VALUE BRAND| Zoro #: G0767042| Mfr #: 81100-12

$30.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Temp. Range: 65 Degrees to 250 Degrees F
Pipe Fitting Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767042 Mfr #: 81100-12
Fitting Schedule/Class: Class 125Temp. Range: 65 Degrees to 250 Degrees F
Pipe Fitting Material: Chrome Plated BrassItem: Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees ElbowFitting Connection Type: FNPT
Pipe Size (Fittings): 3/4"Basic Fitting Material: Metal
Standards: ANSI B 16.24, ANSI B 16.15Max. Pressure: 125 psi
Basic Fitting Shape: ElbowCountry of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Size 3/4 In, Connection FNPT, Material of Construction Chrome Plated Brass, Thread Size 3/4-14, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews