STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

2-1/2" FNPT Galvanized 90 Degree Elbow

VALUE BRAND| Zoro #: G0562064| Mfr #: 1LBH4

$70.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 300
Basic Fitting Material: Metal
Max. Pressure: 1000 psi @ 150 Degrees F WOG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562064 Mfr #: 1LBH4
Fitting Schedule/Class: Class 300Basic Fitting Material: Metal
Max. Pressure: 1000 psi @ 150 Degrees F WOGFitting Connection Type: FNPT
Saturated Steam Pressure: 300 psiSpecific Fitting Shape: 90 Degrees Elbow
Pipe Size (Fittings): 2-1/2"Pipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews