KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Galvanized 90 Degree Elbow

VALUE BRAND| Zoro #: G1310617| Mfr #: 1LBG6

$4.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1310617 Mfr #: 1LBG6
Pipe Size (Fittings): 3/8"Fitting Connection Type: FNPT
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 2000 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Elbow
Basic Fitting Material: MetalFitting Schedule/Class: Class 300
Item: Elbow, 90 DegreesSaturated Steam Pressure: 300 psi
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews