Elbow, 90 Deg, Pipe 1 1/2 Or 1 1/4 In

VALUE BRAND| Zoro #: G2029842| Mfr #: 1PNP8

$6.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Reducing Washers
Connection: Slip
Material of Construction: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029842 Mfr #: 1PNP8
Includes: Reducing WashersConnection: Slip
Material of Construction: BrassPackage Quantity: 1
For Use With: Slip 90Color/Finish: Chrome/Brass
Length (In.): 4Type: 90 Degree, Lavatory/Kitchen
Gauge: 22Item: Elbow
Country of Origin (subject to change): China

Description

Elbow, 90 Degree, Lavatory/Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia 1 1/2 Or 1 1/4 In., For Use With Slip 90, Slip Connection, Includes Reducing Washers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews