Elbow, 90 Degrees, 2 In, Socket Weld

VALUE BRAND| Zoro #: G2064027| Mfr #: 2TY41

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2064027 Mfr #: 2TY41
Standards: Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature RatingsFitting Connection Type: Socket Weld
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Fittings Sub-Category: ElbowsPipe Fitting Material: 316 Stainless Steel
Item: Elbow, 90 DegreesPipe Size (Fittings): 2"
Specific Fitting Shape: 90 Degrees ElbowCountry of Origin (subject to change): China

Product Description

Elbow, 90 Degrees , Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type Socket Weld, Standards Material Conforms To ASTM-A-351, Dimensions Conform To ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards For General Dimensions, Pressure And Temperature Ratings

Product Reviews