1-1/2" FNPT SS 90 Degree Elbow

VALUE BRAND| Zoro #: G1619877| Mfr #: 1LTA6

$18.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619877 Mfr #: 1LTA6
Max. Steam Pressure: 150 psiBasic Fitting Material: Metal
Max. Pressure: 300 psiFitting Connection Type: FNPT
Specific Fitting Shape: 90 Degrees ElbowFittings Sub-Category: Elbows
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: 304 Stainless Steel
Basic Fitting Shape: ElbowItem: Elbow, 90 Degrees
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Elbow, 90 Degrees , Pipe Fitting Material 304 Stainless Steel, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews