Zoro Select
Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size
Mfr # 1VER6
Zoro # G1199782
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size 6AYW5
- ZORO SELECT Round Cap, Brass, 3/4 in, F BSPT, Class 125 ZUSA-PF-10551
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size 1VFK7
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/2" Pipe Size 1VFT2
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 706103-06
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size 6AYW7
- ZORO SELECT Tee, Brass, 1 in Pipe Size, Female BSPT ZUSA-PF-10454
- ZORO SELECT Locknut, Brass, 1/4 in, F BSPP, Class 125 ZUSA-PF-10343
- ZORO SELECT Hollow Square Head Plug, Brass, 4 in ZUSA-PF-10742
- AIGNEP USA Nickel Plated Brass Female Elbow, FNPT, 1/4" Pipe Size 82510N-04
- JONES STEPHENS 1/4 in. Drain Cock External Seat N01034
- Zoro Select Brass Pipe Fittings