Zoro Select
Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size
Mfr # 1VER9
Zoro # G1693991
$13.84
18% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size 706124-02
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size 6AZF3
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/2" Pipe Size 1VFE8
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 22UL13
- ZORO SELECT 45 Elbow Adapter, Brass, 1/4 in, NPTF ZUSA-PF-9047
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size 1VFE2
- ZORO SELECT Round Cap, Nickel-Plated Brass, 1/8 in ZUSA-PF-9058
- ZORO SELECT Hex Nipple, Nickel-Plated Brass, 3/8 in ZUSA-PF-9017
- ZORO SELECT Hex Drive Plug, Brass, 1/2 in, MNPTF ZUSA-PF-9124
- THRIFCO PLUMBING 3/8 X 1/4 Brass Bushing 9318057
- MERIT BRASS 1-1/2 In. Lead Free Brass Coupling - FNPT - 125 PSI - Import XNL111-24
- Zoro Select Brass Pipe Fittings