Elbow And Tailpiece, Size 1 In

VALUE BRAND| Zoro #: G1587957| Mfr #: 1RLU2

$14.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1587957 Mfr #: 1RLU2
Tailpiece: ThreadedMax. Pressure: 60 psi
Coefficient of Volume: -Temp. Range: -40 to 350 Degrees F
Item: Elbow and TailpieceBody Style: Elbow
Pipe Size: 1"Country of Origin (subject to change): China

Product Description

Elbow and Tailpiece, Body Style Elbow, Pipe Size 1 In., Temp. Range -40 to 350 Degrees F, Tailpiece Threaded, Coefficient of Volume -, Max. Pressure 60 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.