Elbow, Carbon Steel, 1/16 In, FNPT

VALUE BRAND| Zoro #: G1480491| Mfr #: 4CCR9

$9.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: FNPT
Basic Fitting Material: Metal
Max. Pressure: 3000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480491 Mfr #: 4CCR9
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Max. Pressure: 3000 psiFitting Length: 13/16"
Specific Fitting Shape: Hex ElbowPipe Size (Fittings): 1/16"
Pipe Fitting Material: Carbon SteelHex Size: 9/16"
Basic Fitting Shape: ElbowItem: Hex Elbow
Temp. Range: -65 Degrees to 500 Degrees FStandards: SAE, NPTF
Country of Origin (subject to change): United States

Description

Hex Elbow, Pipe Fitting Material Carbon Steel, Pipe Size (Fittings) 1/16 In., Fitting Connection Type FNPT, Standards SAE, NPTF, Fitting Length 13/16 In., Max. Pressure 3000 psi, Hex Size 9/16 In., Temp. Range -65 Degrees to 500 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews