Elbow, Carbon Steel, 1/8 x 1/4 In, FNPT

VALUE BRAND| Zoro #: G1389622| Mfr #: 4CCT2

$8.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389622 Mfr #: 4CCT2
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Max. Pressure: 3000 psiPipe Fitting Material: Carbon Steel
Item: Hex ElbowTemp. Range: -65 Degrees to 500 Degrees F
Standards: SAE, NPTFHex Size: 3/4"
Fitting Connection Type: FNPTFitting Length: 1-1/4"
Pipe Size (Fittings): 1/4" x 1/8"Specific Fitting Shape: Hex Elbow
Country of Origin (subject to change): United States

Product Description

Hex Elbow, Pipe Fitting Material Carbon Steel, Pipe Size (Fittings) 1/4 In. x 1/8 In., Fitting Connection Type FNPT, Standards SAE, NPTF, Fitting Length 1-1/4 In., Max. Pressure 3000 psi, Hex Size 3/4 In., Temp. Range -65 Degrees to 500 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.