KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow, Carbon Steel, 3/8 In, FNPT

VALUE BRAND| Zoro #: G0905326| Mfr #: 4CCT5

$11.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Fitting Length: 1-5/8"
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905326 Mfr #: 4CCT5
Pipe Size (Fittings): 3/8"Fitting Length: 1-5/8"
Fitting Connection Type: FNPTSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 3000 psiPipe Fitting Material: Carbon Steel
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -65 Degrees to 500 Degrees FItem: Elbow, 90 Degrees
Hex Size: 1"Standards: SAE, NPTF
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Carbon Steel, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards SAE, NPTF, Fitting Length 1-5/8 In., Max. Pressure 3000 psi, Hex Size 1 In., Temp. Range -65 Degrees to 500 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews