KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G1541057| Mfr #: 1PPA3

$2.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Washers
Connection: Slip x Solvent
Color/Finish: White/Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541057 Mfr #: 1PPA3
Includes: WashersConnection: Slip x Solvent
Color/Finish: White/PlasticType: 90 Degree, Kitchen
Item: ElbowFor Use With: 1-1/2" Pipes
Pipe Dia. (In.): 1-1/2"Gauge: -
Package Quantity: 1Material of Construction: polypropylene
Length (In.): -Standards: -
Country of Origin (subject to change): China

Description

Elbow, 90 Degree, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., Slip x Solvent Connection, Includes Washers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews