KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow, Short, 3/4 In

VALUE BRAND| Zoro #: G0633884| Mfr #: 6XC51

$7.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Malleable Iron
Item: Street Elbow 90 Degree
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633884 Mfr #: 6XC51
Conduit Fitting Material: Malleable IronItem: Street Elbow 90 Degree
Conduit Trade Size: 3/4"For Use With: Rigid Conduit
Conduit Fitting Type: ElbowFor Conduit Type: Rigid
Country of Origin (subject to change): China

Description

Street Elbow 90 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 3/4 In., Conduit Fitting Material Malleable Iron, For Use With Rigid Conduit

Reviews