KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow Support, M, Black, Single Strap

VALUE BRAND| Zoro #: G0027115| Mfr #: 6T569

$5.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ergonomic Support Size: M
Item: Elbow Support
Features: Machine Washable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027115 Mfr #: 6T569
Ergonomic Support Size: MItem: Elbow Support
Features: Machine WashableColor: Black
Style: Single StrapFits: 10 to 11"
Material: Neoprene/NylonCountry of Origin (subject to change): China

Description

Elbow Support, Single Strap Style, Ergonomic Support Size M, Fits 10 to 11 In., Black, Neoprene/Nylon, Features Machine Washable

Reviews