KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Elbow Support, S, Black, Single Strap

VALUE BRAND| Zoro #: G0027106| Mfr #: 6T568

$5.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ergonomic Support Size: S
Item: Elbow Support
Features: Machine Washable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027106 Mfr #: 6T568
Ergonomic Support Size: SItem: Elbow Support
Features: Machine WashableColor: Black
Style: Single StrapFits: Up to 10"
Material: Neoprene/NylonCountry of Origin (subject to change): China

Description

Elbow Support, Single Strap Style, Ergonomic Support Size S, Fits Up to 10 In., Black, Neoprene/Nylon, Features Machine Washable

Reviews