JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Elbow Support, XL, Black, Single Strap

VALUE BRAND| Zoro #: G0027133| Mfr #: 6T571

$5.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0027133 Mfr #: 6T571
Item: Elbow SupportColor: Black
Style: Single StrapFeatures: Machine Washable
Material: Neoprene/NylonErgonomic Support Size: XL
Fits: 12 to 13"Country of Origin (subject to change): China

Product Description

Elbow Support, Single Strap Style, Ergonomic Support Size XL, Fits 12 to 13 In., Black, Neoprene/Nylon, Features Machine Washable

Product Reviews

Save 15%. Sign up for Z-mail.