1-1/2" FNPT Carbon Steel Electronic Ball Valve Inline

VALUE BRAND| Zoro #: G1883061| Mfr #: SV12MSEAII014

$931.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1883061 Mfr #: SV12MSEAII014
Valve Basic Body Material: Carbon SteelVoltage: 120VAC
Ball Valve Product Group: ActuatedStem Type: Blowout Proof
Mount: IntegralStandards: ASTM A216
Port: FullStem Material: 316 Stainless Steel
Connection Type: FNPT x FNPTMax. Steam Pressure: 100 psi WSP
Body Material: Carbon SteelItem: Electronic Actuated Ball Valve
Ball Material: 316 stainless steelBody Style: Inline
Body Seal Material: TFMValve Structure: 2-Piece
Max. Pressure: 1500 psi CWPSeat Material: PTFE-TFM
Pipe Size: 1-1/2"Temp. Range: 0 Degrees to 225 Degrees F
Country of Origin (subject to change): China

Product Description

Electronic Actuated Ball Valve, Body Material Carbon Steel, Inline, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1500 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range 0 Degrees to 225 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material TFM
Save 15%. Sign up for Z-mail.