Carbon Steel Electric Actuated Ball Valve 1-1/2"

VALUE BRAND| Zoro #: G1881232| Mfr #: SV13SER1791

$917.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1881232 Mfr #: SV13SER1791
Port: FullBall Valve Product Group: Actuated
Stem Material: 316 Stainless SteelBall Material: 316 Stainless Steel
Body Style: InlineBody Seal Material: PTFE
Body Material: Carbon SteelValve Structure: 3-Piece
Temp. Range: 0 Degrees to 275 Degrees FItem: Electronic Actuated Ball Valve
Connection Type: FNPT x FNPTMax. Pressure: 1000 psi CWP
Standards: ASTM A216Max. Steam Pressure: 100 psi WSP
Seat Material: TFMVoltage: 120VAC
Pipe Size: 1-1/2"Stem Type: Blowout Proof
Valve Basic Body Material: Carbon SteelMount: Integral
Country of Origin (subject to change): China

Product Description

Electronic Actuated Ball Valve, Body Material Carbon Steel, Inline, 3-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range 0 Degrees to 275 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Product Reviews

Save 15%. Sign up for Z-mail.