1-1/4" FNPT Carbon Steel Electronic Ball Valve Inline

VALUE BRAND| Zoro #: G0534335| Mfr #: SV13SER1790

$824.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: FNPT x FNPT
Valve Structure: 3-Piece
Pipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534335 Mfr #: SV13SER1790
Connection Type: FNPT x FNPTValve Structure: 3-Piece
Pipe Size: 1-1/4"Port: Full
Valve Basic Body Material: Carbon SteelBody Material: Carbon Steel
Temp. Range: 0 Degrees to 275 Degrees FMount: Integral
Voltage: 120VACBody Style: Inline
Stem Type: Blowout ProofBody Seal Material: PTFE
Stem Material: 316 Stainless SteelItem: Electronic Actuated Ball Valve
Standards: ASTM A216Seat Material: TFM
Ball Valve Product Group: ActuatedMax. Steam Pressure: 100 psi WSP
Max. Pressure: 1000 psi CWPBall Material: 316 stainless steel
Country of Origin (subject to change): China

Description

Electronic Actuated Ball Valve, Body Material Carbon Steel, Inline, 3-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range 0 Degrees to 275 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews