1/4" FNPT Carbon Steel Electronic Ball Valve Inline

VALUE BRAND| Zoro #: G0882183| Mfr #: SV13SER1785

$605.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882183 Mfr #: SV13SER1785
Body Style: InlinePort: Full
Valve Basic Body Material: Carbon SteelMax. Steam Pressure: 100 psi WSP
Stem Material: 316 Stainless SteelConnection Type: FNPT x FNPT
Standards: ASTM A216Ball Material: 316 stainless steel
Voltage: 120VACBall Valve Product Group: Actuated
Mount: IntegralItem: Electronic Actuated Ball Valve
Stem Type: Blowout ProofBody Material: Carbon Steel
Body Seal Material: PTFEValve Structure: 3-Piece
Max. Pressure: 1000 psi CWPSeat Material: TFM
Pipe Size: 1/4"Temp. Range: 0 Degrees to 275 Degrees F
Country of Origin (subject to change): China

Product Description

Electronic Actuated Ball Valve, Body Material Carbon Steel, Inline, 3-Piece, Pipe Size 1/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range 0 Degrees to 275 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE
Save 15%. Sign up for Z-mail.