3" FNPT Carbon Steel Electronic Ball Valve Inline

VALUE BRAND| Zoro #: G0989292| Mfr #: SV1366TEMSEAIIMLX030

$2683.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989292 Mfr #: SV1366TEMSEAIIMLX030
Port: FullValve Basic Body Material: Carbon Steel
Standards: ASTM A216Mount: Integral
Voltage: 120VACStem Type: Blowout Proof
Body Style: InlineBody Material: Carbon Steel
Ball Material: 316 stainless steelStem Material: 316 Stainless Steel
Connection Type: FNPT x FNPTMax. Steam Pressure: 100 psi WSP
Item: Electronic Actuated Ball ValveBall Valve Product Group: Actuated
Body Seal Material: PTFEValve Structure: 3-Piece
Max. Pressure: 600 psi CWPSeat Material: TFM
Pipe Size: 3"Temp. Range: 0 Degrees to 350 Degrees F
Country of Origin (subject to change): China

Product Description

Turn on superior control and leak protection with this electronic actuated ball valve from Value Brand. This top-of-the-line electronic actuated ball valve is equipped with a 3-piece valve structure. It also has an inline body style and a FNPT x FNPT connection. The body is made of carbon steel material. It has a voltage of 120VAC. It includes a full port. It has a blowout proof stem made of 316 Stainless Steel. The seat is made of TFM material. The temperature range is from 0 degrees to 350 degrees F. It fits a pipe size of 3". The ball is made of 316 Stainless Steel. The electronic actuated ball valve has a maximum pressure of 600 psi CWP. Standards include: ASTM A216.

Product Reviews

Save 15%. Sign up for Z-mail.