KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" FNPT Carbon Steel Electronic Ball Valve Inline

VALUE BRAND| Zoro #: G1947382| Mfr #: SV12MSEAII006

$955.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Actuated
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947382 Mfr #: SV12MSEAII006
Stem Type: Blowout ProofBall Valve Product Group: Actuated
Voltage: 120VACMount: Integral
Ball Material: 316 stainless steelBody Material: Carbon Steel
Max. Pressure: 1500 psi CWPBody Style: Inline
Stem Material: 316 Stainless SteelValve Structure: 2-Piece
Seat Material: PTFE-TFMMax. Steam Pressure: 100 psi WSP
Valve Basic Body Material: Carbon SteelTemp. Range: 0 Degrees to 225 Degrees F
Pipe Size: 3/4"Body Seal Material: TFM
Item: Electronic Actuated Ball ValveConnection Type: FNPT x FNPT
Port: FullStandards: ASTM A216
Country of Origin (subject to change): China

Description

Electronic Actuated Ball Valve, Body Material Carbon Steel, Inline, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1500 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range 0 Degrees to 225 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material TFM

Reviews