Carbon Steel Electric Actuated Ball Valve 3/4"

VALUE BRAND| Zoro #: G2086637| Mfr #: SV13SER1788

$645.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086637 Mfr #: SV13SER1788
Stem Type: Blowout ProofStandards: ASTM A216
Voltage: 120VACPort: Full
Valve Basic Body Material: Carbon SteelMax. Steam Pressure: 100 psi WSP
Ball Valve Product Group: ActuatedBody Material: Carbon Steel
Stem Material: 316 Stainless SteelItem: Electronic Actuated Ball Valve
Mount: IntegralConnection Type: FNPT x FNPT
Ball Material: 316 Stainless SteelBody Style: Inline
Max. Pressure: 1000 psi CWPSeat Material: TFM
Pipe Size: 3/4"Temp. Range: 0 Degrees to 275 Degrees F
Body Seal Material: PTFEValve Structure: 3-Piece
Country of Origin (subject to change): China

Product Description

Electronic Actuated Ball Valve, Body Material Carbon Steel, Inline, 3-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range 0 Degrees to 275 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Product Reviews

Save 15%. Sign up for Z-mail.